- Trulock™ Narrow-Face Crimped Wire Wheel
- 6 in Diameter
| Trim Length | 1 7/16 in |
| Face Plate Thickness | 7/16 in |
| Arbor Thread - TPI or Pitch | 5/8 - 1/2 in |
| Wire Material | Steel |
| Used With | Straight Grinders, Bench/Pedestal Grinders, Right Angle Grinders |
| Dia. | 6 in |
| Wire Size [Nom] | 0.0080 in |
| RPM [Max] | 6000 rpm |
| Weight | 0.8 LB |

