- Trulock™ Wide-Face Crimped Wire Wheel
- 4 1/2 in Diameter
| Dia. | 4.5 in |
| Trim Length | 3/4 in |
| Arbor Diameter | 2 in |
| Wire Material | Steel |
| Wire Size [Nom] | 0.0118 in |
| Face Plate Thickness | 7/8 in |
| RPM [Max] | 6000 rpm |
| Weight | 1.0 LB |
| Dia. | 4.5 in |
| Trim Length | 3/4 in |
| Arbor Diameter | 2 in |
| Wire Material | Steel |
| Wire Size [Nom] | 0.0118 in |
| Face Plate Thickness | 7/8 in |
| RPM [Max] | 6000 rpm |
| Weight | 1.0 LB |