- Trulock™ Wide-Face Crimped Wire Wheel
- 12 in Diameter
| Trim Length | 2 7/8 in |
| Face Plate Thickness | 1 9/16 in |
| Dia. | 12 in |
| RPM [Max] | 3000 rpm |
| Wire Size [Nom] | 0.0140 in |
| Wire Material | Steel |
| Arbor Diameter | 2 in |
| Weight | 7.0 LB |
| Trim Length | 2 7/8 in |
| Face Plate Thickness | 1 9/16 in |
| Dia. | 12 in |
| RPM [Max] | 3000 rpm |
| Wire Size [Nom] | 0.0140 in |
| Wire Material | Steel |
| Arbor Diameter | 2 in |
| Weight | 7.0 LB |