- Trulock™ Medium-Face Crimped Wire Wheel
- 6 in Diameter
| Wire Material | Steel |
| Dia. | 6 in |
| Trim Length | 1 1/8 in |
| RPM [Max] | 6000 rpm |
| Wire Size [Nom] | 0.0060 in |
| Arbor Diameter | 2 in |
| Used With | Bench/Pedestal Grinders |
| Face Plate Thickness | 15/16 in |
| Weight | 1.5 LB |
| Wire Material | Steel |
| Dia. | 6 in |
| Trim Length | 1 1/8 in |
| RPM [Max] | 6000 rpm |
| Wire Size [Nom] | 0.0060 in |
| Arbor Diameter | 2 in |
| Used With | Bench/Pedestal Grinders |
| Face Plate Thickness | 15/16 in |
| Weight | 1.5 LB |