- Bench Grinder Wheel
- 7 in Diameter
| Face Plate Thickness | 7/8 in |
| Structure | Crimped |
| Dia. | 7 in |
| Trim Length | 1 5/8 in |
| Wire Material | Steel |
| Type | Arbor Hole Brush |
| Wire Size [Nom] | 0.0140 in |
| RPM [Max] | 6000 rpm |
| Arbor Diameter | 5/8 in |
| Weight | 1.75 LB |
| Face Plate Thickness | 7/8 in |
| Structure | Crimped |
| Dia. | 7 in |
| Trim Length | 1 5/8 in |
| Wire Material | Steel |
| Type | Arbor Hole Brush |
| Wire Size [Nom] | 0.0140 in |
| RPM [Max] | 6000 rpm |
| Arbor Diameter | 5/8 in |
| Weight | 1.75 LB |