- Drive Arbor
| Used With | Brush Dia. 4 in. Max |
| Stem Length | 1 in |
| Stem Diameter | 1/4 in |
| Arbor Diameter | 3/8 in |
| RPM [Max] | 20000 rpm |
| Weight | 0.1 LB |
| Used With | Brush Dia. 4 in. Max |
| Stem Length | 1 in |
| Stem Diameter | 1/4 in |
| Arbor Diameter | 3/8 in |
| RPM [Max] | 20000 rpm |
| Weight | 0.1 LB |