- Drive Arbor
| Stem Diameter | 1/4 in |
| Stem Length | 3/4 in |
| Used With | Brush Dia. 4 in. Max |
| RPM [Max] | 25000 rpm |
| Arbor Diameter | 3/8 in |
| Weight | 0.05 LB |
| Stem Diameter | 1/4 in |
| Stem Length | 3/4 in |
| Used With | Brush Dia. 4 in. Max |
| RPM [Max] | 25000 rpm |
| Arbor Diameter | 3/8 in |
| Weight | 0.05 LB |