- Dualife® Standard Twist Knot Wire Wheel
- 3 in Diameter
| Wire Material | Steel |
| Trim Length | 5/8 in |
| Face Plate Thickness | 7/16 in |
| Type | Arbor Hole Brush |
| No. of Knots | 20 |
| Used With | Straight Grinders, Bench/Pedestal Grinders, Right Angle Grinders |
| RPM [Max] | 25000 rpm |
| Dia. | 3 in |
| Arbor Thread - TPI or Pitch | 1/2 - 3/8 in |
| Wire Size [Nom] | 0.0200 in |
| Weight | 0.28 LB |

