- Dualife® Standard Twist Knot Wire Wheel
- 10 in Diameter
| RPM [Max] | 4500 rpm |
| Arbor Diameter | 1 1/4 in |
| No. of Knots | 52 |
| Face Plate Thickness | 3/4 in |
| Trim Length | 1 3/4 in |
| Dia. | 10 in |
| Wire Material | Steel |
| Type | Arbor Hole Brush |
| Used With | Straight Grinders, Bench/Pedestal Grinders, Right Angle Grinders |
| Wire Size [Nom] | 0.0160 in |
| Weight | 3.5 LB |

