- Dualife® Standard Twist Knot Wire Wheel
- 4 in Diameter
| Used With | Straight Grinders, Bench/Pedestal Grinders, Right Angle Grinders |
| Wire Size [Nom] | 0.0140 in |
| Face Plate Thickness | 7/16 in |
| Trim Length | 7/8 in |
| Arbor Diameter | 1/2 in |
| No. of Knots | 24 |
| Dia. | 4 in |
| RPM [Max] | 20000 rpm |
| Wire Material | Stainless Steel |
| Type | Arbor Hole Brush |
| Weight | 0.43 LB |

