- Dualife® Standard Twist Knot Wire Wheel
- 8 in Diameter
| Arbor Diameter | 5/8 in |
| Type | Arbor Hole Brush |
| No. of Knots | 38 |
| Trim Length | 1 5/8 in |
| Used With | Straight Grinders, Bench/Pedestal Grinders, Right Angle Grinders |
| Dia. | 8 in |
| Wire Material | Stainless Steel |
| Wire Size [Nom] | 0.0160 in |
| Face Plate Thickness | 1/2 in |
| RPM [Max] | 6000 rpm |
| Weight | 2.25 LB |

