- Dualife® Cable Twist Knot Wire Wheel
- 6 in Diameter
| Applicable Materials | Rust, Paint, Oxides, Scale |
| Type | Arbor Hole Brush |
| Trim Length | 1 3/8 in |
| RPM [Max] | 9000 rpm |
| Dia. | 6 in |
| Arbor Thread - TPI or Pitch | 5/8 - 1/2 in |
| Used With | Straight Grinders, Right Angle Grinders, Bench/Pedestal Grinders |
| No. of Knots | 24 |
| Face Plate Thickness | 9/16 in |
| Wire Material | Steel |
| Wire Size [Nom] | 0.0230 in |
| Weight | 1.13 LB |

