- Dualife® Wide-Face Standard Twist Knot Wire Wheel
- 6 in Diameter
| Wire Material | Steel |
| No. of Rows | 2 |
| No. of Knots | 60 |
| Type | Arbor Hole Brush |
| Wire Size [Nom] | 0.0118 in |
| Dia. | 6 in |
| Trim Length | 1 3/8 in |
| Face Plate Thickness | 7/8 in |
| Applicable Materials | Rust, Paint, Oxides, Scale |
| Arbor Diameter | 2 in |
| Used With | Bench/Pedestal Grinders |
| RPM [Max] | 8000 rpm |
| Weight | 1.79 LB |

