- Dualife® Wide-Face Standard Twist Knot Wire Wheel
- 8 in Diameter
| Type | Arbor Hole Brush |
| Arbor Diameter | 2 in |
| Face Plate Thickness | 1 in |
| Wire Material | Steel |
| Used With | Bench/Pedestal Grinders |
| No. of Knots | 76 |
| RPM [Max] | 6000 rpm |
| Dia. | 8 in |
| Applicable Materials | Rust, Paint, Oxides, Scale |
| Trim Length | 1 5/8 in |
| No. of Rows | 2 |
| Wire Size [Nom] | 0.0160 in |
| Weight | 3.5 LB |

