- Dualife® Wide-Face Standard Twist Knot Wire Wheel
- 10 in Diameter
| Applicable Materials | Rust, Paint, Oxides, Scale |
| Arbor Diameter | 2 in |
| No. of Knots | 104 |
| Used With | Bench/Pedestal Grinders |
| RPM [Max] | 4500 rpm |
| Type | Arbor Hole Brush |
| Wire Material | Steel |
| Wire Size [Nom] | 0.0160 in |
| Trim Length | 1 3/4 in |
| Dia. | 10 in |
| No. of Rows | 2 |
| Face Plate Thickness | 1 1/4 in |
| Weight | 6.25 LB |

