- End Brush
- 1/2 in Diameter
- Steel Wire Material
| Wire Size [Nom] | 0.0104 in |
| RPM [Max] | 25000 rpm |
| Trim Length | 7/8 in |
| Wire Material | Steel |
| Type | Mounted Brush |
| Dia. | 0.5 in |
| Used With | Power Drills, Drill Presses, Die Grinders, Right-Angle Air Die Grinders |
| Stem Diameter | 1/4 in |
| Weight | 0.08 LB |

