- End Brush
- 3/4 in Diameter
- Stainless Steel Wire Material
| Type | Mounted Brush |
| Used With | Power Drills, Drill Presses, Die Grinders, Right-Angle Air Die Grinders |
| Wire Size [Nom] | 0.0200 in |
| Trim Length | 7/8 in |
| Wire Material | Stainless Steel |
| Dia. | 0.75 in |
| Stem Diameter | 1/4 in |
| Applicable Materials | Rust, Paint, Oxides, Scale |
| RPM [Max] | 22000 rpm |
| Weight | 0.15 LB |

