- End Brush
- 2 3/4 in Diameter
- Steel Wire Material
| Used With | Power Drills, Drill Presses, Die Grinders, Right-Angle Air Die Grinders |
| Type | Mounted Brush |
| Wire Material | Steel |
| Stem Diameter | 1/4 in |
| Dia. | 2.75 in |
| Wire Size [Nom] | 0.0080 in |
| RPM [Max] | 16000 rpm |
| Weight | 0.25 LB |

