- End Brush
- 3 in Diameter
- Steel Wire Material
| RPM [Max] | 16000 rpm |
| Wire Size [Nom] | 0.0060 in |
| Wire Material | Steel |
| Stem Diameter | 1/4 in |
| Used With | Power Drills, Drill Presses, Die Grinders, Right-Angle Air Die Grinders |
| Dia. | 3 in |
| Type | Mounted Brush |
| Weight | 0.76 LB |

