- End Brush
- 3/4 in Diameter
| RPM [Max] | 10000 rpm |
| Dia. | 0.75 in |
| Trim Length | 7/8 in |
| Bristle Material | Silicon Carbide |
| Grit | 320 |
| Bristle Dia. | 0.022 in |
| Stem Diameter | 1/4 in |
| Weight | 1.0 LB |
| RPM [Max] | 10000 rpm |
| Dia. | 0.75 in |
| Trim Length | 7/8 in |
| Bristle Material | Silicon Carbide |
| Grit | 320 |
| Bristle Dia. | 0.022 in |
| Stem Diameter | 1/4 in |
| Weight | 1.0 LB |