- End Brush
- 1/2 in Diameter
- Steel Wire Material
| Wire Size [Nom] | 0.0140 in |
| Trim Length | 7/8 in |
| Wire Material | Steel |
| Dia. | 0.5 in |
| RPM [Max] | 25000 rpm |
| Weight | 0.75 LB |
| Wire Size [Nom] | 0.0140 in |
| Trim Length | 7/8 in |
| Wire Material | Steel |
| Dia. | 0.5 in |
| RPM [Max] | 25000 rpm |
| Weight | 0.75 LB |