- End Brush
- 3/4 in Diameter
- Stainless Steel Wire Material
| Wire Material | Stainless Steel |
| Trim Length | 7/8 in |
| Wire Size [Nom] | 0.0140 in |
| Dia. | 0.75 in |
| RPM [Max] | 22000 rpm |
| Weight | 1.25 LB |
| Wire Material | Stainless Steel |
| Trim Length | 7/8 in |
| Wire Size [Nom] | 0.0140 in |
| Dia. | 0.75 in |
| RPM [Max] | 22000 rpm |
| Weight | 1.25 LB |