- End Brush
- 1 in Diameter
- Stainless Steel Wire Material
| Trim Length | 1 in |
| Wire Material | Stainless Steel |
| RPM [Max] | 22000 rpm |
| Wire Size [Nom] | 0.0140 in |
| Dia. | 1 in |
| Weight | 2.25 LB |
| Trim Length | 1 in |
| Wire Material | Stainless Steel |
| RPM [Max] | 22000 rpm |
| Wire Size [Nom] | 0.0140 in |
| Dia. | 1 in |
| Weight | 2.25 LB |