- End Brush
- 1 in Diameter
- Steel Wire Material
| Dia. | 1 in |
| RPM [Max] | 22000 rpm |
| Wire Size [Nom] | 0.0060 in |
| Stem Diameter | 1/4 in |
| Wire Material | Steel |
| Type | Mounted Brush |
| Trim Length | 7/8 in |
| Weight | 2.3 LB |
| Dia. | 1 in |
| RPM [Max] | 22000 rpm |
| Wire Size [Nom] | 0.0060 in |
| Stem Diameter | 1/4 in |
| Wire Material | Steel |
| Type | Mounted Brush |
| Trim Length | 7/8 in |
| Weight | 2.3 LB |