- End Brush
- 3/4 in Diameter
- Stainless Steel Wire Material
| Wire Size [Nom] | 0.0104 in |
| Used With | Power Drills, Drill Presses, Die Grinders, Right-Angle Air Die Grinders |
| Trim Length | 3/8 in |
| Stem Diameter | 1/4 in |
| Wire Material | Stainless Steel |
| Type | Mounted Brush |
| RPM [Max] | 20000 rpm |
| Dia. | 0.75 in |
| Weight | 0.13 LB |

