- General-Duty Knot Wire Cup Brush
- 4 in Diameter
- Steel Wire Material
| Wire Material | Steel |
| Type | Arbor Hole Brush |
| Applicable Materials | Rust, Paint, Oxides, Scale |
| Dia. | 4 in |
| RPM [Max] | 9000 rpm |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Trim Length | 1 1/4 in |
| Used With | Right-Angled Grinders |
| Bristle Dia. | 0.023 in |
| Weight | 1.5 LB |

