- General-Duty Knot Wire Cup Brush
- 2 3/4 in Diameter
- Steel Wire Material
| Wire Material | Steel |
| Used With | Right-Angled Grinders |
| Trim Length | 1 in |
| RPM [Max] | 14000 rpm |
| Type | Arbor Hole Brush |
| Dia. | 2.75 in |
| Bristle Dia. | 0.014 in |
| Applicable Materials | Rust, Paint, Oxides, Scale |
| Arbor Thread - TPI or Pitch | 3/8 in - 24 UNF |
| Weight | 0.75 LB |

