- Trulock™ Crimped Wire Bevel Wheel
- 3 3/8 in Diameter
| Trim Length | 1/2 in |
| Type | Arbor Hole Brush |
| Wire Material | Steel |
| RPM [Max] | 12500 rpm |
| Arbor Thread - TPI or Pitch | M10 x 1.25 |
| Wire Size [Nom] | 0.0118 in |
| Dia. | 3.375 in |
| Weight | 0.5 LB |
| Trim Length | 1/2 in |
| Type | Arbor Hole Brush |
| Wire Material | Steel |
| RPM [Max] | 12500 rpm |
| Arbor Thread - TPI or Pitch | M10 x 1.25 |
| Wire Size [Nom] | 0.0118 in |
| Dia. | 3.375 in |
| Weight | 0.5 LB |