- General-Duty Knot Wire Cup Brush
- 3 1/2 in Diameter
- Steel Wire Material
| Type | Arbor Hole Brush |
| Arbor Thread - TPI or Pitch | M10 x 1.50 |
| RPM [Max] | 13000 rpm |
| Applicable Materials | Rust, Paint, Oxides, Scale |
| Trim Length | 7/8 in |
| Bristle Dia. | 0.023 in |
| Dia. | 3.5 in |
| Used With | Right-Angled Grinders |
| Wire Material | Steel |
| Weight | 1.0 LB |

