- Crimped Wire Cup Brush
- 3 1/2 in Diameter
- Stainless Steel Wire Material
| RPM [Max] | 12000 rpm |
| Wire Material | Stainless Steel |
| Used With | Right-Angled Grinders |
| Bristle Dia. | 0.014 in |
| Trim Length | 7/8 in |
| Dia. | 3.5 in |
| Type | Arbor Hole Brush |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 UNC |
| Weight | 0.75 LB |

