- Crimped Wire Cup Brush
- 3 in Diameter
- Steel Wire Material
| Dia. | 3 in |
| Trim Length | 7/8 in |
| Bristle Dia. | 0.014 in |
| RPM [Max] | 14000 rpm |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 UNC |
| Type | Arbor Hole Brush |
| Wire Material | Steel |
| Used With | Right-Angled Grinders |
| Weight | 0.75 LB |

