- Dualife® Knot Wire Bevel Wheel
- 4 1/2 in Diameter
| Trim Length | 1 in |
| Applicable Materials | Rust, Paint, Oxides, Scale |
| Used With | Right-Angled Grinders |
| Wire Size [Nom] | 0.0200 in |
| Wire Material | Stainless Steel |
| Dia. | 4.5 in |
| Type | Arbor Hole Brush |
| No. of Knots | 20 |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 UNC |
| RPM [Max] | 12500 rpm |
| Weight | 0.75 LB |

