- Crimped Wire Cup Brush
- 5 in Diameter
- Stainless Steel Wire Material
| Trim Length | 1 1/4 in |
| Bristle Dia. | 0.02 in |
| Wire Material | Stainless Steel |
| Dia. | 5 in |
| Used With | Right-Angled Grinders |
| Type | Arbor Hole Brush |
| RPM [Max] | 8000 rpm |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 UNC |
| Weight | 2.0 LB |

