- Stem-Mounted Crimped Wire Cup Brush
- 1 3/4 in Diameter
- Steel Wire Material
| Dia. | 1.75 in |
| Wire Material | Steel |
| Trim Length | 3/4 in |
| RPM [Max] | 13000 rpm |
| Used With | Power Drills, Die Grinders, Right-Angle Air Die Grinders |
| Wire Size [Nom] | 0.0060 in |
| Type | Mounted Brush |
| Weight | 0.2 LB |

