- Stem-Mounted Crimped Wire Cup Brush
- 2 1/2 in Diameter
- Steel Wire Material
| RPM [Max] | 13000 rpm |
| Wire Material | Steel |
| Type | Mounted Brush |
| Wire Size [Nom] | 0.0140 in |
| Used With | Power Drills, Die Grinders, Right-Angle Air Die Grinders |
| Dia. | 2.5 in |
| Trim Length | 7/8 in |
| Weight | 3.0 LB |

