- Copper Center™ Small Diameter Wire Wheel
- 3 in Diameter
| Wire Size [Nom] | 0.0140 in |
| Used With | Die Grinders, Right-Angle Air Die Grinders, Power Drills |
| RPM [Max] | 20000 rpm |
| Wire Material | Steel |
| Type | Arbor Hole Brush |
| Dia. | 3 in |
| Structure | Crimped |
| Trim Length | 15/16 in |
| Arbor Diameter | 5/8 in |
| Weight | 0.13 LB |

