- Small Diameter Wheel Brush
- 3 in Diameter
| Type | Arbor Hole Brush |
| Trim Length | 1 in |
| Used With | Right-Angle Air Die Grinders, Die Grinders |
| Bristle Material | Tampico |
| Arbor Diameter | 1/2 in |
| Dia. | 3 in |
| Structure | Crimped |
| RPM [Max] | 20000 rpm |
| Weight | 0.08 LB |
| Type | Arbor Hole Brush |
| Trim Length | 1 in |
| Used With | Right-Angle Air Die Grinders, Die Grinders |
| Bristle Material | Tampico |
| Arbor Diameter | 1/2 in |
| Dia. | 3 in |
| Structure | Crimped |
| RPM [Max] | 20000 rpm |
| Weight | 0.08 LB |