- Stem-Mounted Conflex Brush
- 1 1/4 in Diameter
| Wire Material | Steel |
| Trim Length | 3/8 in |
| Type | Mounted Brush |
| Stem Diameter | 1/4 in |
| Dia. | 1.25 in |
| Structure | Crimped |
| Wire Size [Nom] | 0.0060 in |
| RPM [Max] | 20000 rpm |
| Used With | Power Drills, Die Grinders, Right-Angle Air Die Grinders |
| Weight | 0.08 LB |

