- Stem-Mounted Conflex Brush
- 3 in Diameter
| Type | Mounted Brush |
| RPM [Max] | 20000 rpm |
| Dia. | 3 in |
| Trim Length | 1 in |
| Wire Size [Nom] | 0.0140 in |
| Structure | Crimped |
| Used With | Power Drills, Die Grinders, Right-Angle Air Die Grinders |
| Stem Diameter | 1/4 in |
| Wire Material | Steel |
| Weight | 0.18 LB |

