- Dualife® Standard Twist Knot Wire Wheel
- 3 in Diameter
| Trim Length | 5/8 in |
| No. of Knots | 20 |
| Wire Size [Nom] | 0.0200 in |
| Used With | Die Grinders |
| Dia. | 3 in |
| Type | Mounted Brush |
| RPM [Max] | 25000 rpm |
| Wire Material | Steel |
| Stem Diameter | 1/4 in |
| Weight | 0.3 LB |
| Trim Length | 5/8 in |
| No. of Knots | 20 |
| Wire Size [Nom] | 0.0200 in |
| Used With | Die Grinders |
| Dia. | 3 in |
| Type | Mounted Brush |
| RPM [Max] | 25000 rpm |
| Wire Material | Steel |
| Stem Diameter | 1/4 in |
| Weight | 0.3 LB |