- Crimped Wire Radial Wheel Brush
- 2 1/2 in Diameter
| Wire Size [Nom] | 0.0140 in |
| Wire Material | Steel |
| Dia. | 2.5 in |
| RPM [Max] | 20000 rpm |
| Trim Length | 9/16 in |
| Weight | 1.25 LB |
| Wire Size [Nom] | 0.0140 in |
| Wire Material | Steel |
| Dia. | 2.5 in |
| RPM [Max] | 20000 rpm |
| Trim Length | 9/16 in |
| Weight | 1.25 LB |