- Crimped Wire Radial Wheel Brush
- 3 in Diameter
| Trim Length | 13/16 in |
| Wire Material | Steel |
| Wire Size [Nom] | 0.0140 in |
| Dia. | 3 in |
| RPM [Max] | 20000 rpm |
| Weight | 1.5 LB |
| Trim Length | 13/16 in |
| Wire Material | Steel |
| Wire Size [Nom] | 0.0140 in |
| Dia. | 3 in |
| RPM [Max] | 20000 rpm |
| Weight | 1.5 LB |