- Crimped Wire Radial Wheel Brush
- 4 in Diameter
| Wire Size [Nom] | 0.0140 in |
| Wire Material | Steel |
| RPM [Max] | 15000 rpm |
| Dia. | 4 in |
| Trim Length | 1 5/16 in |
| Weight | 2.0 LB |
| Wire Size [Nom] | 0.0140 in |
| Wire Material | Steel |
| RPM [Max] | 15000 rpm |
| Dia. | 4 in |
| Trim Length | 1 5/16 in |
| Weight | 2.0 LB |