- Tampico Wheel Brush
- 6 in Diameter
| Bristle Material | Tampico |
| Trim Length | 1 1/2 in |
| Type | Arbor Hole Brush |
| Dia. | 6 in |
| Used With | Straight Grinders, Bench/Pedestal Grinders |
| Arbor Diameter | 2 in |
| RPM [Max] | 6000 rpm |
| Structure | Crimped |
| Weight | 3.5 LB |
| Bristle Material | Tampico |
| Trim Length | 1 1/2 in |
| Type | Arbor Hole Brush |
| Dia. | 6 in |
| Used With | Straight Grinders, Bench/Pedestal Grinders |
| Arbor Diameter | 2 in |
| RPM [Max] | 6000 rpm |
| Structure | Crimped |
| Weight | 3.5 LB |