- Nylox® Basic Section Wheel Brush
- 6 in Diameter
| Trim Length | 1 1/2 in |
| Hub Material | Steel |
| Grit | 120 |
| Bristle Material | Silicon Carbide |
| Arbor Diameter | 2 in |
| Dia. | 6 in |
| Bristle Dia. | 0.04 in |
| RPM [Max] | 6000 rpm |
| Face Plate Thickness | 9/16 in |
| Weight | 0.38 LB |
| Trim Length | 1 1/2 in |
| Hub Material | Steel |
| Grit | 120 |
| Bristle Material | Silicon Carbide |
| Arbor Diameter | 2 in |
| Dia. | 6 in |
| Bristle Dia. | 0.04 in |
| RPM [Max] | 6000 rpm |
| Face Plate Thickness | 9/16 in |
| Weight | 0.38 LB |