- Burrite-Type Power Tube Brush
- 3/8 in Diameter
| Stem Diameter | 3/32 in |
| Type | Mounted Brush |
| Structure | Crimped |
| Dia. | 0.375 in |
| Used With | Power Drills, Flexible Shaft Tools |
| Wire Material | Steel |
| Wire Size [Nom] | 0.0050 in |
| Overall Length | 2.125 in |
| Brush Length | 0.563 in |
| Weight | 0.1 LB |

