- Burrite-Type Power Tube Brush
- 5/8 in Diameter
| Dia. | 0.625 in |
| Used With | Power Drills, Flexible Shaft Tools |
| Structure | Crimped |
| Wire Size [Nom] | 0.0050 in |
| Type | Mounted Brush |
| Overall Length | 2.25 in |
| Stem Diameter | 1/8 in |
| Brush Length | 0.625 in |
| Wire Material | Stainless Steel |
| Weight | 0.2 LB |

