- Round Power Tube Brush
- 1/2 in Diameter
| Stem Diameter | 3/16 in |
| Used With | Power Drills, Flexible Shaft Tools |
| Wire Material | Steel |
| Type | Tube Brush |
| Wire Size [Nom] | 0.0050 in |
| Brush Length | 1 in |
| Overall Length | 3.5 in |
| Dia. | 0.5 in |
| Weight | 0.03 LB |
| Stem Diameter | 3/16 in |
| Used With | Power Drills, Flexible Shaft Tools |
| Wire Material | Steel |
| Type | Tube Brush |
| Wire Size [Nom] | 0.0050 in |
| Brush Length | 1 in |
| Overall Length | 3.5 in |
| Dia. | 0.5 in |
| Weight | 0.03 LB |