- Round Power Tube Brush
- 1 1/8 in Diameter
| Dia. | 1.125 in |
| Stem Diameter | 1/4 in |
| Wire Size [Nom] | 0.0080 in |
| Wire Material | Steel |
| Type | Tube Brush |
| Overall Length | 3.5 in |
| Used With | Power Drills, Flexible Shaft Tools |
| Brush Length | 1 in |
| Weight | 0.05 LB |
| Dia. | 1.125 in |
| Stem Diameter | 1/4 in |
| Wire Size [Nom] | 0.0080 in |
| Wire Material | Steel |
| Type | Tube Brush |
| Overall Length | 3.5 in |
| Used With | Power Drills, Flexible Shaft Tools |
| Brush Length | 1 in |
| Weight | 0.05 LB |