- Round Power Tube Brush
- 1/4 in Diameter
| Wire Size [Nom] | 0.0040 in |
| Dia. | 0.25 in |
| Overall Length | 3.5 in |
| Used With | Power Drills, Flexible Shaft Tools |
| Type | Tube Brush |
| Brush Length | 1 in |
| Wire Material | Stainless Steel |
| Stem Diameter | 1/8 in |
| Weight | 0.01 LB |
| Wire Size [Nom] | 0.0040 in |
| Dia. | 0.25 in |
| Overall Length | 3.5 in |
| Used With | Power Drills, Flexible Shaft Tools |
| Type | Tube Brush |
| Brush Length | 1 in |
| Wire Material | Stainless Steel |
| Stem Diameter | 1/8 in |
| Weight | 0.01 LB |